Apply to be a TradeMaster!
Main product image of SAWZALL 13 Piece Bi-Metal Set + 12 Bi-Metal blades
Magnifying glass
Hover image to zoom

SAWZALL 13 Piece Bi-Metal Set + 12 Bi-Metal blades

Brand:
Milwaukee
SKU:
49-22-1113R
Rating:
(0)
Q&A:
(0)
SAWZALL 13 Piece Bi-Metal Set + 12 Bi-Metal blades
Magnifying glass
Hover image to zoom
$28.56 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(4) 6" 24 TPI Blades, (3) 6" 14TPI Torch(tm) Blades, (2) 6" 18TPI Torch, (1) 9" 8TPI(tm) Blades, (1) 9" 14TPI Torch(tm) Blade, (2) 6" 5TPI Blades, (1) 9" 5TPI AX(tm) Blade, (6) 6" 18TPI Blades, (6) 6" 10TPI Blades

The MILWAUKEE 13-Piece Bi-Metal SAWZALL Reciprocating Saw Blade Set + 12 free Bi-Metal blades are designed for a broad range of professional applications, including general use and demolition. The AX wood cutting saw blades are equipped with Fang Tip and Nail Guard technology to extend blade life and increase durability in nail-embedded wood. The Torch demolition metal cutting blades provide 5X blade life and facilitate tough cuts. They also feature Grid Iron technology for increased blade stiffness. The metal cutting blades feature TOUGH NECK ribs that strengthen the blade tang and minimize breakage. This MILWAUKEE SAWZALL blade set also includes a jobsite case for convenient saw blade storage.
  • TOUGH NECK ribs strengthen the blade tang, minimize breakage
  • Matrix II bi-metal teeth for greater durability
  • FANG TIP design bites into wood on first contact
  • Tough Neck ribs strengthen the blade tang and minimize breakage
  • Optimized tooth design for speed and durability
  • The FANG TIP design bites into wood on first contact for faster plunging.
  • Nail Guard allows users to Rip Nails Not Teeth.
  • 1/2" Universal Tang
  • Deep gullet design cuts up to 25% faster than standard wood blades.
  • Made in USA

Specs

–
Quantity:

13

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy