The Day Savers – A National Tradesmen Day Contest
Main product image of 32 Piece Mega Sawzall Blade Set
Magnifying glass
Hover image to zoom

32 Piece Mega Sawzall Blade Set

Brand:
Milwaukee
SKU:
49-22-1132
Rating:
(0)
Q&A:
(0)
32 Piece Mega Sawzall Blade Set
Magnifying glass
Hover image to zoom
$112.73 each
In Stock
In Stock
Get 23 Wed, Sep 2 - Thu, Sep 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
9", 8" Length

Description

Overview
The 32-Piece SAWZALL Reciprocating Saw Blade Set from Milwaukee offers a varied assortment of wood and metal cutting SAWZALL blades for a wide range of applications.
The set includes:
  • (4) 6" 14 TPI Metal SAWZALL Blades
  • (4) 6" 24 TPI Metal SAWZALL Blades
  • (4) 8" 8/12 TPI Multi-Material SAWZALL Blades
  • (4) 9" 10 TPI Metal THE TORCH SAWZALL Blades
  • (4) 9" 18 TPI Metal THE TORCH SAWZALL Blades
  • (4) 9" 5 TPI Wood SAWZALL Blades
  • (4) 9" 5 TPI Wood THE AX SAWZALL Blades
  • (4) 9" 7/11 TPI Multi-Material THE WRECKER SAWZALL Blades

Specs

Product Type:

Saw Blade

Length (Inches):

9"

8"

Teeth per Inch:

6"

14

24

8/12

5

18

10

7/11

Blade Material:

Bi-Metal

Application:

Metal

Quantity:

32

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy