Apply to be a TradeMaster!
Main product image of 5 Piece Sawzall Carbide Demolition Wood and Metal Cutting Reciprocating Saw Blade Set
Magnifying glass
Hover image to zoom

5 Piece Sawzall Carbide Demolition Wood and Metal Cutting Reciprocating Saw Blade Set

Brand:
Milwaukee
SKU:
49-22-5505
Rating:
(0)
Q&A:
(0)
5 Piece Sawzall Carbide Demolition Wood and Metal Cutting Reciprocating Saw Blade Set
Magnifying glass
Hover image to zoom
$51.10 each
In Stock
In Stock
Get 1 Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
The Milwaukee 5-piece Carbide Teeth SAWZALL Blade Set provides your true demolition blades, equipped with Carbide Teeth. Carbide Teeth helps deliver 50X longer life than standard bi-metal blades. 25% more carbide per tooth helps deliver on premium durability compared to competitive carbide tipped reciprocating saw blades.

Features:
  • THE AX with carbide teeth cuts wood, nails, screws, shingles, plaster, durock and more
  • THE AX with carbide teeth has 5 TPI for fast, aggressive cuts
  • Carbide Teeth for longer life and greater versatility
  • 1 in. tall for demolition
  • THE Torch with Carbide Teeth cuts cast iron, stainless steel and high strength alloys
  • Sharp, consistent Carbide Teeth
  • THE TORCH with Carbide Teeth has 7 TPI for fast efficient cutting in thick and extreme metals

Specs

–
Product Type:

Saw Blade

Application:

Stainless Steel

High Strength Alloys

Cast Iron

Wood

Blade Material:

Carbide

Quantity:

5

Teeth per Inch:

7

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy