Apply to be a TradeMaster!
Main product image of 15 Piece SAWZALL Blade PACKOUT Kit
Magnifying glass
Hover image to zoom

15 Piece SAWZALL Blade PACKOUT Kit

Brand:
Milwaukee
SKU:
49-22-5641
Rating:
(0)
Q&A:
(0)
15 Piece SAWZALL Blade PACKOUT Kit
Magnifying glass
Hover image to zoom
$103.97 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(3) SAWZALL BL 14T 6LG TORCH; (3) SAWZALL BL 18T 6LG TORCH; (2) SAWZALL BL 18T 9LG TORCH; (2) SAWZALL BL 5T 9LG AX; (1) SAWZALL BL 8T 12LG WRECKER; (1) 12" Carbide Pruning; (2) SAWZALL BL 24T 6LG METAL THIN KERF; (1) SAWZALL BL 5T 12LG AX

The MILWAUKEE 15PC SAWZALL Blade Kit with PACKOUT Low Profile Compact Organizer includes a removable storage tray with the capacity to store up to 12" long SAWZALL blades. This kit features (15) high-performing SAWZALL blades. This kit includes the AX with Carbide Teeth for Pruning & Clean Wood is designed for the fastest above and below-ground cutting applications. The AX Blades for wood applications feature NAIL GUARD to protect your blade's teeth from fracturing during cutting while the FANG TIP feature allows you to easily perform plunge cuts. The WRECKER has the capability of cutting nail-embedded wood, plastics, and a variety of metals. The TORCH Blades for metal applications feature TOUGH NECK ribs that strengthen your blade's tang and minimize breakage. The reciprocating saw blades in the set are ideal for a variety of root removal, and wood and metal applications.
  • Kit includes a PACKOUT Low Profile Compact Organizer
  • Organizer has the capacity to store up to 12 inch SAWZALL blades
  • (15) high performing SAWZALL blades for common applications
  • Set is organized in a PACKOUT Low Profile Compact Organizer including a removable storage tray
  • Capacity to store up to 12" Long SAWZALL Blades
  • Includes (15) high performing SAWZALL blades for the most common applications
  • Includes AX with Carbide Teeth for Pruning & Clean Wood designed for the fastest above and below ground cutting
  • Includes (8) TORCH for the toughest metal cutting
  • Includes (4) AX for the best-in-class wood cutting
  • Includes (1) WRECKER tackles nail embedded wood, plastics and metals cutting
  • SAWZALL Blades Included: (3) 6" 14TPI TORCH Blades, (3) 6" 18TPI TORCH Blades, (2) 9" 18TPI TORCH Blades,(2) 6" 24TPI Metal Cutting Blades, (2) 9" 5TPI AX Blades, (1) 12" 5TPI AX Blade, (1) 12" 7/11TPI WRECKER Blade, (1) 12" 3TPI AX with Carbide Teeth for Pruning & Clean Wood Blade
  • All blades have ½" Universal Tang

Specs

–
Quantity:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy