Shop Resideo Sale
Main product image of M12 Cordless LED Work Light (Tool Only)
Magnifying glass
Hover image to zoom

M12 Cordless LED Work Light (Tool Only)

Brand:
Milwaukee
SKU:
49-24-0146
Rating:
(2)
Q&A:
(0)
M12 Cordless LED Work Light (Tool Only)
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 2 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Length (Inches)
8-1/2" Length

Description

–
Overview

The M12 Cordless LED Work Light outlasts and outperforms all other subcompact lights. Powered by a 12V LITHIUM-ION battery, the work light is 2X brighter and whiter than conventional incandescent bulbs and runs up to twice as long. With a sealed aluminum head to provide impact and weather resistance, Milwaukee® provides a limited lifetime LED warranty. A magnetic back allows hands-free use while a 90 degree rotating head allows the user to easily point the light beam at the desired work area.

Features
  • Aluminum Head - Impact and weather resistant
  • 90° Rotating Head - Aims light at work space
  • Magnetic Back - Hands-free use
  • M12 - Works with Milwaukee 12V LITHIUM-ION Battery Pack
Includes:
  • 49-24-0146-M12 LED Work Light Bare Tool Only
  • Warranty-Limited Lifetime LED
Note: LITHIUM-ION battery sold separately

Specs

–
Product Type:

Flashlight

Voltage:

12v

Color Temperature:

5600K

Lumens:

160

Battery Type:

M12 Lithium-Ion Battery

Length (Inches):

8-1/2"

Power Source:

Battery

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes

It works good for me needs
den
pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tool

Bright flashlist. battery lasts for every. Very please. Much brighter then the standard bulb model.
Jeff C
Belmont, VT
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy