Apply to be a TradeMaster!
Main product image of 1-3/8" Universal Fit OPEN-LOK Oscillating Multi-Tool High Carbon Steel Wood Blade
Magnifying glass
Hover image to zoom

1-3/8" Universal Fit OPEN-LOK Oscillating Multi-Tool High Carbon Steel Wood Blade

Brand:
Milwaukee
SKU:
49-25-1101
Rating:
(0)
Q&A:
(0)
1-3/8" Universal Fit OPEN-LOK Oscillating Multi-Tool High Carbon Steel Wood Blade
Magnifying glass
Hover image to zoom
$14.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1-3/8" Width

Description

–
The Universal Fit OPEN-LOK Oscillating Multi-Tool HCS Wood Blades are made from premium high carbon steel with an aggressive tooth design and longer length, ideal for plunge cuts. These features provide you with fast cutting performance in wood, PVC, drywall, and other soft materials. These MILWAUKEE® Multi-Tool Blades are designed and made in the USA with global materials.

Features
  • Universal Fit OPEN-LOK Anchor For Quick Blade Changes
  • Triple Ground Japanese Teeth, Flame Hardened For Fast, Clean Cuts in Hardwood
  • Raised Open-Lok Anchor For Flush Cutting
  • Cut-Away Blade Body Shape For Fast Plunge Cuts
  • Protective Black Oxide Coating
  • Long Lasting Laser Etching For Clear and Easy Blade Identification

Specs

–
Product Type:

Blade

Width (Inches):

1-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy