Apply to be a TradeMaster!
Main product image of 1-3/8" High Carbon Steel Wood Universal Fit Oscillating Multi-Tool Blade (Pack of 3), 49-25-1103
Magnifying glass
Hover image to zoom

1-3/8" High Carbon Steel Wood Universal Fit Oscillating Multi-Tool Blade (Pack of 3), 49-25-1103

Brand:
Milwaukee
SKU:
49-25-1103
Rating:
(0)
Q&A:
(0)
1-3/8" High Carbon Steel Wood Universal Fit Oscillating Multi-Tool Blade (Pack of 3), 49-25-1103
Magnifying glass
Hover image to zoom
$29.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Length (Inches)
2-1/20" Length
Product Highlight: Size
1-3/8"
Product Highlight: Material
High Carbon Steel

Description

–
The MILWAUKEE OPEN-LOK 1-3/8" HCS Wood Oscillating Multi-Tool Blades are made from premium high carbon steel with edge ground teeth for fast wood cutting. Designed for optimal cutting performance in wood, PVC, drywall, and other soft materials. The MILWAUKEE HCS Wood blades feature more teeth and an increased 1-3/8" cutting width for a deeper plunge cut than previous generation wood blades. These blades feature a reinforced Universal Fit OPEN-LOK anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE oscillating multi-tool blades are designed and made in the USA with global materials.
  • High Carbon Steel (HCS) for cuts in clean wood, drywall, & pvc
  • Aggressive tooth design for fast cuts
  • Reinforced Universal Fit OPEN-LOK anchor for better strength & control
  • Universal Fit OPEN-LOK Anchor fits all major brands of non-starlock tools
  • Protective black oxide coating for corrosion resistance
  • Long lasting laser etching for clear and easy blade identification
  • Cut-away blade body shape for fast plunge cuts
  • 1-3/8" Cutting Width
  • 2" Max Plunge Depth

Specs

–
Color:

Black

Length (Inches):

2-1/20"

Application:

Wood

Product Type:

Multi-Tool

Size:

1-3/8"

Country of Origin:

USA

Material:

High Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy