Apply to be a TradeMaster!
Main product image of 1-3/8" Universal Fit OPEN-LOK HCS Japanese Tooth PRO-CURVE Hardwood Multi-Tool Blade (Pack of 25)
Magnifying glass
Hover image to zoom

1-3/8" Universal Fit OPEN-LOK HCS Japanese Tooth PRO-CURVE Hardwood Multi-Tool Blade (Pack of 25)

Brand:
Milwaukee
SKU:
49-25-1138
Rating:
(0)
Q&A:
(0)
1-3/8" Universal Fit OPEN-LOK HCS Japanese Tooth PRO-CURVE Hardwood Multi-Tool Blade (Pack of 25)
Magnifying glass
Hover image to zoom
$224.99 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Carbon Steel
Product Highlight: Size
1-3/8"

Description

–
Overview

The OPEN-LOK™ 1-3/8" HCS Japanese Tooth PRO-CURVE™ Hardwood Oscillating Multi-Tool Blades are made from premium high carbon steel and feature precision triple-ground Japanese teeth for up to 2X faster cuts than the previous generation of high carbon steel blades. The Japanese Tooth hardwood blades have a PRO-CURVE™ cutting edge for greater control and accuracy while cutting. The combination of Japanese Teeth and PRO-CURVE™ cutting edge make this blade the optimal solution for precise cuts with a smooth finish in hardwood, wood, PVC, drywall, and other soft materials. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials.

Includes
  • (1) MILWAUKEE® OPEN-LOK™ 1-3/8" HCS Japanese Tooth PRO-CURVE™ Hardwood Multi-Tool Blades 25PK(49-25-1138) Features
    • PRO-CURVE™ cutting edge for greater control
    • Triple-ground, flame-hardened Japanese Teeth for fast and clean cuts in hardwood
    • Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control
    • Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools
    • For use in hardwood, wood, PVC and drywall
    • Protective black oxide coating for corrosion resistance
    • Long lasting laser etching for clear and easy blade identification
    • Cut-away blade body shape for fast plunge cuts
    • Made in the USA with global materials
    • 1-3/8" Cutting Width
    • 2" Max Plunge Depth
    • 25 Pack
    Product Specifications
    • Pack Qty: 25pk
    • Length: 4.07"
    • Weight: 0.5 lb
    • Height: 0.46"
    • Width: 1.375"
    • Cutting Width: 1 3/8"
    • Material Composition: High Carbon Steel
    • Material Application: Wood

Specs

–
Product Type:

Blade

Material:

High Carbon Steel

Size:

1-3/8"

Country of Origin:

USA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy