Apply to be a TradeMaster!
Main product image of 1-3/8" Universal Fit OPEN-LOK Oscillating Multi-Tool Japanese Tooth Hardwood Blade (10 PK)
Magnifying glass
Hover image to zoom

1-3/8" Universal Fit OPEN-LOK Oscillating Multi-Tool Japanese Tooth Hardwood Blade (10 PK)

Brand:
Milwaukee
SKU:
49-25-1139
Rating:
(0)
Q&A:
(0)
1-3/8" Universal Fit OPEN-LOK Oscillating Multi-Tool Japanese Tooth Hardwood Blade (10 PK)
Magnifying glass
Hover image to zoom
$99.97 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1-3/8" Width

Description

–
The Universal Fit OPEN-LOK HCS Japanese Tooth PRO-CURVE Hardwood Blades for Oscillating Multi-Tools are made from premium high carbon steel. This hardwood multi-tool blade has precision triple ground Japanese teeth and a includes PRO-CURVE tooth edge, giving you greater control and accuracy in plunge cuts. This is Milwaukee's best multi-tool blade for making precise cuts with a smooth finish in hardwood and can also be used in other woods, PVC, drywall, and other soft materials. This MILWAUKEE® blade delivers up to 2X faster cuts than the previous generation of high carbon steel blades. This multi-tool blade is designed and made in the USA with global materials.

Features
  • Universal Fit OPEN-LOK Anchor For Quick Blade Changes
  • Triple Ground Japanese Teeth, Flame Hardened For Fast, Clean Cuts in Hardwood
  • Hardwood PRO-CURVE Cutting Edge For Greater Control
  • High Carbon Steel Ideal For Cuts in Hardwood, Soft Wood, Drywall, & PVC
  • Raised Open-Lok Anchor For Flush Cutting
  • Cut-Away Blade Body Shape For Fast Plunge Cuts
  • Protective Black Oxide Coating

Specs

–
Product Type:

Blade

Width (Inches):

1-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy