Apply to be a TradeMaster!
Main product image of 2-1/2" High Carbon Steel Precision Tooth Hardwood Oscillating Multi-Tool Blade (1 Piece)
Magnifying glass
Hover image to zoom

2-1/2" High Carbon Steel Precision Tooth Hardwood Oscillating Multi-Tool Blade (1 Piece)

Brand:
Milwaukee
SKU:
49-25-1151
Rating:
(0)
Q&A:
(0)
2-1/2" High Carbon Steel Precision Tooth Hardwood Oscillating Multi-Tool Blade (1 Piece)
Magnifying glass
Hover image to zoom
$19.93 each
In Stock
In Stock
Get 3 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Length (Inches)
1-5/8" Length
Product Highlight: Material
High Carbon Steel
Product Highlight: Color
Black

Description

–
The MILWAUKEE OPEN-LOK 2-1/2" HCS Japanese Tooth PRO-CURVE Hardwood Oscillating Multi-Tool Blades are made from premium high carbon steel and feature precision triple-ground Japanese teeth for up to 2X faster cuts than the previous generation of high carbon steel blades. The Japanese Tooth hardwood blades have a PRO-CURVE cutting edge for greater control and accuracy while cutting. The combination of Japanese Teeth and PRO-CURVE cutting edge make this blade the optimal solution for precise cuts with a smooth finish in hardwood, wood, PVC, drywall, and other soft materials. These blades feature a reinforced Universal Fit OPEN-LOK anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE oscillating multi-tool blades are designed and made in the USA with global materials.
  • PRO-CURVE cutting edge for greater control
  • Triple-ground, flame-hardened Japanese Teeth for fast and clean cuts in hardwood
  • Reinforced Universal Fit OPEN-LOK anchor for better strength & control
  • Universal Fit OPEN-LOK Anchor fits all major brands of non-starlock tools
  • For use in hardwood, wood, PVC and drywall
  • Protective black oxide coating for corrosion resistance
  • Long lasting laser etching for clear and easy blade identification
  • Made in the USA with global materials
  • 2-1/2" Cutting Width

Specs

–
Country of Origin:

USA

Size:

2-1/2"

Length (Inches):

1-5/8"

Teeth per Inch:

18

Material:

High Carbon Steel

Color:

Black

Product Type:

Multi-Tool

Application:

Wood

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy