Apply to be a TradeMaster!
Main product image of OPEN-LOK 1-3/8" TITANIUM CHARGED Bi-Metal Multi-Material Multi-Tool Blades (3 Pack)
Magnifying glass
Hover image to zoom

OPEN-LOK 1-3/8" TITANIUM CHARGED Bi-Metal Multi-Material Multi-Tool Blades (3 Pack)

Brand:
Milwaukee
SKU:
49-25-1233
Rating:
(0)
Q&A:
(0)
OPEN-LOK 1-3/8" TITANIUM CHARGED Bi-Metal Multi-Material Multi-Tool Blades (3 Pack)
Magnifying glass
Hover image to zoom
$34.97 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(3) 1-3/8" TITANIUM CHARGED BI-METAL MULTI-MATERIAL BLADES

The MILWAUKEE OPEN-LOK 1-3/8" TITANIUM CHARGED Bi-Metal Multi-Material Oscillating Multi-Tool Blades are made from premium high-speed steel. These bi-metal blades are ideal for cuts in wood, nails, PVC, and drywall. TITANIUM CHARGED Bi-Metal blades have an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. These blades feature a reinforced Universal Fit OPEN-LOK anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE oscillating multi-tool blades are designed and made in the USA with global materials.
  • TITANIUM CHARGED bi-metal for up to 15X longer life vs HCS
  • Optimized titanium blend for wear-resistance and longer life
  • The Universal Fit OPEN-LOK anchor offers strength and control
  • TITANIUM CHARGED bi-metal for up to 15X Longer Life vs High Carbon Steel Blades

Specs

–
Application:

Drywall

PVC

Nails

Wood

Product Type:

Blade

Blade Material:

Titanium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy