Apply to be a TradeMaster!
Main product image of 1-3/8" Universal Fit OPEN-LOK TITANIUM CHARGED Bi-Metal Multi-Material Multi-Tool Blade (Pack of 25)
Magnifying glass
Hover image to zoom

1-3/8" Universal Fit OPEN-LOK TITANIUM CHARGED Bi-Metal Multi-Material Multi-Tool Blade (Pack of 25)

Brand:
Milwaukee
SKU:
49-25-1238
Rating:
(0)
Q&A:
(0)
1-3/8" Universal Fit OPEN-LOK TITANIUM CHARGED Bi-Metal Multi-Material Multi-Tool Blade (Pack of 25)
Magnifying glass
Hover image to zoom
$224.99 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Speed Steel
Product Highlight: Size
1-3/8"

Description

–

Overview


The OPEN-LOK 1-3/8" TITANIUM CHARGED Bi-Metal Multi-Material Oscillating Multi-Tool Blades are made from premium high-speed steel. These bi-metal blades are ideal for cuts in wood, nails, PVC, and drywall. TITANIUM CHARGED Bi-Metal blades have an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. These blades feature a reinforced Universal Fit OPEN-LOK anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials.


Includes

  • (1) MILWAUKEE OPEN-LOK 1-3/8" TITANIUM CHARGED Bi-Metal Multi-Material Multi-Tool Blades 25PK(49-25-1238)

    Features:


  • TITANIUM CHARGED bi-metal for up to 15X Longer Life vs High Carbon Steel Blades
  • TITANIUM CHARGED bi-metal blades utilize an optimized titanium blend for maximum wear-resistance and longer life
  • Reinforced Universal Fit OPEN-LOK anchor for better strength & control
  • Universal Fit OPEN-LOK Anchor fits all major brands of non-starlock tools
  • For use in Multi-Material applications: wood, nails, PVC, and drywall
  • Protective black oxide coating for corrosion resistance
  • Long lasting laser etching for clear and easy blade identification
  • Cut-away blade body shape for fast plunge cuts
  • Made in the USA with global materials
  • 1-3/8" Cutting Width
  • 2" Max Plunge Depth
  • 25 Pack
  • Product Specifications
  • Pack Qty: 25pk
  • Length: 4.06"
  • Weight: 0.09 lb
  • Height: 0.46"
  • Width: 1.375"
  • Cutting Width: 1 3/8"
  • Material Composition: High Speed Steel
  • Material Application: Multi-Purpose

Specs

–
Product Type:

Blade

Material:

High Speed Steel

Size:

1-3/8"

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy