Apply to be a TradeMaster!
Main product image of 2-1/2" Universal Fit OPEN-LOK TITANIUM CHARGED Bi-Metal Multi-Material Multi-Tool Blade (Pack of 25)
Magnifying glass
Hover image to zoom

2-1/2" Universal Fit OPEN-LOK TITANIUM CHARGED Bi-Metal Multi-Material Multi-Tool Blade (Pack of 25)

Brand:
Milwaukee
SKU:
49-25-1248
Rating:
(0)
Q&A:
(0)
2-1/2" Universal Fit OPEN-LOK TITANIUM CHARGED Bi-Metal Multi-Material Multi-Tool Blade (Pack of 25)
Magnifying glass
Hover image to zoom
$224.99 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Speed Steel
Product Highlight: Size
2-1/2"

Description

–

Overview


The OPEN-LOK 2-1/2" TITANIUM CHARGED Bi-Metal Multi-Material Oscillating Multi-Tool Blades are made from premium high-speed steel. These bi-metal blades are ideal for cuts in wood, nails, PVC, and drywall. TITANIUM CHARGED Bi-Metal blades have an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. These blades feature a reinforced Universal Fit OPEN-LOK anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE oscillating multi-tool blades are designed and made in the USA with global materials.


Includes

  • (1) MILWAUKEE OPEN-LOK 2-1/2" TITANIUM CHARGED Bi-Metal Multi-Material Multi-Tool Blades 25PK(49-25-1248) Features
    • TITANIUM CHARGED bi-metal for up to 15X Longer Life vs High Carbon Steel Blades
    • TITANIUM CHARGED bi-metal blades utilize an optimized titanium blend for maximum wear-resistance and longer life
    • Reinforced Universal Fit OPEN-LOK anchor for better strength & control
    • Universal Fit OPEN-LOK Anchor fits all major brands of non-starlock tools
    • For use in Multi-Material applications: wood, nails, PVC, and drywall
    • Protective black oxide coating for corrosion resistance
    • Long lasting laser etching for clear and easy blade identification
    • Cut-away blade body shape for fast plunge cuts
    • Made in the USA with global materials
    • 2-1/2" Cutting Width
    • 1-5/8" Max Plunge Depth
    • 25 Pack
    • Product Specifications
    • Pack Qty: 25pk
    • Length: 3.69"
    • Weight: 0.26 lb
    • Height: 0.46"
    • Width: 2.5"
    • Cutting Width: 2 1/2"
    • Material Composition: High Speed Steel
    • Material Application: Multi-Purpose

Specs

–
Product Type:

Blade

Material:

High Speed Steel

Size:

2-1/2"

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy