Apply to be a TradeMaster!
Main product image of 2-1/2" Universal Fit OPEN-LOK Oscillating Multi-Tool Titanium Enhanced Bi-Metal Blade for Wood and Metal (10 PK)
Magnifying glass
Hover image to zoom

2-1/2" Universal Fit OPEN-LOK Oscillating Multi-Tool Titanium Enhanced Bi-Metal Blade for Wood and Metal (10 PK)

Brand:
Milwaukee
SKU:
49-25-1249
Rating:
(0)
Q&A:
(0)
2-1/2" Universal Fit OPEN-LOK Oscillating Multi-Tool Titanium Enhanced Bi-Metal Blade for Wood and Metal (10 PK)
Magnifying glass
Hover image to zoom
$109.97 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-1/2" Width

Description

–
The Universal Fit OPEN-LOK Titanium Enhanced Bi-Metal Multi-Material Oscillating Multi-Tool Blades are made from premium high-speed steel. These bi-metal blades are ideal for cuts in wood, nails, PVC, and drywall. The MILWAUKEE bi-metal multi-tool blades are enhanced with titanium to deliver faster cuts than the previous generation, featuring more teeth with an increased cutting width and a deeper plunge cut. These oscillating multi-tool blades are designed and made in the USA with global materials.

Features
  • Universal Fit OPEN-LOK Anchor For Quick Blade Changes
  • Bi-Metal For Up to 15X Longer Life vs High Carbon Steel Blades
  • Ideal For Detail Cuts in Wood & Nails, PVC and Drywall
  • Raised Open-Lok Anchor For Flush Cutting
  • Cut-Away Blade Body Shape For Fast Plunge Cuts
  • Protective Black Oxide Coating
  • Long Lasting Laser Etching For Clear and Easy Blade Identification
  • 2-1/2" Cutting Width and 1-5/8" Max Plunge Cut Depth
  • Made In USA with global materials

Specs

–
Product Type:

Blade

Width (Inches):

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy