Apply to be a TradeMaster!
Main product image of 1-3/4" Bi-Metal Multi-Material Universal Fit Oscillating Multi-Tool Blade (1 Piece), 49-25-1261
Magnifying glass
Hover image to zoom

1-3/4" Bi-Metal Multi-Material Universal Fit Oscillating Multi-Tool Blade (1 Piece), 49-25-1261

Brand:
Milwaukee
SKU:
49-25-1261
Rating:
(0)
Q&A:
(0)
1-3/4" Bi-Metal Multi-Material Universal Fit Oscillating Multi-Tool Blade (1 Piece), 49-25-1261
Magnifying glass
Hover image to zoom
$19.29 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Speed Steel
Product Highlight: Size
1-3/4"
Product Highlight: Length (Inches)
2-1/5" Length
Product Highlight: Color
Black

Description

–
The MILWAUKEE OPEN-LOK 1-3/4" TITANIUM CHARGED Bi-Metal Multi-Material Oscillating Multi-Tool Blades are made from premium high-speed steel. These bi-metal blades are ideal for cuts in wood, nails, PVC, and drywall. TITANIUM CHARGED Bi-Metal blades have an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. These blades feature a reinforced Universal Fit OPEN-LOK anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE oscillating multi-tool blades are designed and made in the USA with global materials.
  • TITANIUM CHARGED bi-metal for up to 15X Longer Life vs High Carbon Steel Blades
  • TITANIUM CHARGED bi-metal blades utilize an optimized titanium blend for maximum wear-resistance and longer life
  • Reinforced Universal Fit OPEN-LOK anchor for better strength & control
  • Universal Fit OPEN-LOK Anchor fits all major brands of non-starlock tools
  • For use in Multi-Material applications: wood, nails, PVC, and drywall
  • Protective black oxide coating for corrosion resistance
  • Long lasting laser etching for clear and easy blade identification
  • Made in the USA with global materials
  • 1-3/4" Cutting Width

Specs

–
Material:

High Speed Steel

Application:

Metal

Country of Origin:

USA

Size:

1-3/4"

Length (Inches):

2-1/5"

Product Type:

Multi-Tool

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy