Apply to be a TradeMaster!
Main product image of 1-3/8" Carbide Teeth Metal Universal Fit Oscillating Multi-Tool Blade (Pack of 5), 49-25-1505
Magnifying glass
Hover image to zoom

1-3/8" Carbide Teeth Metal Universal Fit Oscillating Multi-Tool Blade (Pack of 5), 49-25-1505

Brand:
Milwaukee
SKU:
49-25-1505
Rating:
(0)
Q&A:
(0)
1-3/8" Carbide Teeth Metal Universal Fit Oscillating Multi-Tool Blade (Pack of 5), 49-25-1505
Magnifying glass
Hover image to zoom
$66.46 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
1-3/8"
Product Highlight: Material
Carbide
Product Highlight: Length (Inches)
1-1/2" Length

Description

–
The MILWAUKEE OPEN-LOK 1-3/8" Carbide Teeth Metal Oscillating Multi-Tool Blades are designed for metal cutting in screws, bolts, nails, and more. Carbide Teeth blades last up to 50X longer than standard bi-metal blades and can be used in a wide range of materials while maintaining longer blade life. These blades feature a reinforced Universal Fit OPEN-LOK anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE oscillating multi-tool blades are designed and made in the USA with global materials.
  • Carbide Teeth for up to 50x longer life vs bi-metal blades
  • TITANIUM ENHANCED to extend blade life
  • Reinforced Universal Fit OPEN-LOK anchor for better strength & control
  • Universal Fit OPEN-LOK Anchor fits all major brands of non-starlock tools
  • For use in Metal applications: screws, bolts, metal pipe, nails, and more
  • Protective black oxide coating for corrosion resistance
  • Long lasting laser etching for clear and easy blade identification
  • Made in the USA with global materials
  • 1-3/8" Cutting Width

Specs

–
Application:

Metal

Color:

Black

Size:

1-3/8"

Material:

Carbide

Product Type:

Multi-Tool

Length (Inches):

1-1/2"

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy