Apply to be a TradeMaster!
Main product image of 1-3/8" Universal Fit OPEN-LOK Carbide Teeth Metal Multi-Tool Blade (Pack of 10)
Magnifying glass
Hover image to zoom

1-3/8" Universal Fit OPEN-LOK Carbide Teeth Metal Multi-Tool Blade (Pack of 10)

Brand:
Milwaukee
SKU:
49-25-1509
Rating:
(0)
Q&A:
(0)
1-3/8" Universal Fit OPEN-LOK Carbide Teeth Metal Multi-Tool Blade (Pack of 10)
Magnifying glass
Hover image to zoom
$124.99 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbide
Product Highlight: Size
1-3/8"

Description

–
Overview

The OPEN-LOK™ 1-3/8" Carbide Teeth Metal Oscillating Multi-Tool Blades are designed for metal cutting in screws, bolts, nails, and more. Carbide Teeth blades last up to 50X longer than standard bi-metal blades and can be used in a wide range of materials while maintaining longer blade life. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials.

Includes
  • (1) MILWAUKEE® OPEN-LOK™ 1-3/8" Carbide Teeth Metal Multi-Tool Blades 10PK(49-25-1509)
Features
  • Carbide Teeth for up to 50x longer life vs bi-metal blades
  • TITANIUM ENHANCED™ to extend blade life
  • Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control
  • Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools
  • For use in Metal applications: screws, bolts, metal pipe, nails, and more
  • Protective black oxide coating for corrosion resistance
  • Long lasting laser etching for clear and easy blade identification
  • Cut-away blade body shape for fast plunge cuts
  • Made in the USA with global materials
  • 1-3/8" Cutting Width
  • 1-1/2" Max Plunge Depth
  • 10 Pack
Product Specifications
  • Pack Qty: 10pk
  • Length: 3.58"
  • Weight: 0.2 lb
  • Height: 0.46"
  • Width: 1.375"
  • Cutting Width: 1 3/8"
  • Material Composition: Carbide

Specs

–
Product Type:

Blade

Material:

Carbide

Size:

1-3/8"

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy