Apply to be a TradeMaster!
Main product image of OPEN-LOK 1-3/8" Carbide Teeth Multi-Material Multi-Tool Blades (5 Pack), 49-25-1525
Magnifying glass
Hover image to zoom

OPEN-LOK 1-3/8" Carbide Teeth Multi-Material Multi-Tool Blades (5 Pack), 49-25-1525

Brand:
Milwaukee
SKU:
49-25-1525
Rating:
(0)
Q&A:
(0)
OPEN-LOK 1-3/8" Carbide Teeth Multi-Material Multi-Tool Blades (5 Pack), 49-25-1525
Magnifying glass
Hover image to zoom
$77.13 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE OPEN-LOK 1-3/8" Carbide Teeth Multi-Material Oscillating Multi-Tool Blades have a unique aggressive tooth design for cutting wood, screws, nails, cement board, plaster, and more. Carbide Teeth blades last up to 50X longer than standard bi-metal blades and can be used in a wide range of materials while maintaining longer blade life. The thin kerf design and aggressive Carbide Teeth offer faster cuts and better cutting performance in wood or wood with embedded fasteners. These blades feature a reinforced Universal Fit OPEN-LOK anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE oscillating multi-tool blades are designed and made in the USA with global materials.
  • Carbide Teeth for up to 50x longer life vs bi-metal blades
  • Unique Aggressive Carbide Teeth for faster cuts
  • Reinforced Universal Fit OPEN-LOK anchor for better strength & control
  • Universal Fit OPEN-LOK Anchor fits all major brands of non-starlock tools
  • TITANIUM ENHANCED to extend blade life
  • For use in Multi-Material applications: wood, screws, nails, cement board, plaster, and more
  • Protective black oxide coating for corrosion resistance
  • Long lasting laser etching for clear and easy blade identification
  • Cut-away blade body shape for fast plunge cuts
  • Made in the USA with global materials
  • 1-3/8" Cutting Width
  • 1-1/2" Max Plunge Depth
  • 5 Pack
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy