Apply to be a TradeMaster!
Main product image of 1-3/8" Universal Fit OPEN-LOK Carbide Teeth Multi-Material Multi-Tool Blade (Pack of 10)
Magnifying glass
Hover image to zoom

1-3/8" Universal Fit OPEN-LOK Carbide Teeth Multi-Material Multi-Tool Blade (Pack of 10)

Brand:
Milwaukee
SKU:
49-25-1529
Rating:
(0)
Q&A:
(0)
1-3/8" Universal Fit OPEN-LOK Carbide Teeth Multi-Material Multi-Tool Blade (Pack of 10)
Magnifying glass
Hover image to zoom
$124.99 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbide
Product Highlight: Size
1-3/8"

Description

–
Overview

The OPEN-LOK™ 1-3/8" Carbide Teeth Multi-Material Oscillating Multi-Tool Blades have a unique aggressive tooth design for cutting wood, screws, nails, cement board, plaster, and more. Carbide Teeth blades last up to 50X longer than standard bi-metal blades and can be used in a wide range of materials while maintaining longer blade life. The thin kerf design and aggressive Carbide Teeth offer faster cuts and better cutting performance in wood or wood with embedded fasteners. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials.

Includes
  • (1) MILWAUKEE® OPEN-LOK™ 1-3/8" Carbide Teeth Multi-Material Multi-Tool Blades 10PK(49-25-1529) Features
    • Carbide Teeth for up to 50x longer life vs bi-metal blades
    • Unique Aggressive Carbide Teeth for faster cuts
    • Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control
    • Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools
    • TITANIUM ENHANCED™ to extend blade life
    • For use in Multi-Material applications: wood, screws, nails, cement board, plaster, and more
    • Protective black oxide coating for corrosion resistance
    • Long lasting laser etching for clear and easy blade identification
    • Cut-away blade body shape for fast plunge cuts
    • Made in the USA with global materials
    • 1-3/8" Cutting Width
    • 1-1/2" Max Plunge Depth
    • 10 Pack
    Product Specifications
    • Pack Qty: 10pk
    • Length: 3.58"
    • Weight: 0.2 lb
    • Height: 0.46"
    • Width: 1.375"
    • Cutting Width: 1 3/8"
    • Material Composition: Carbide
    • Material Application Multi-Purpose

Specs

–
Product Type:

Blade

Material:

Carbide

Size:

1-3/8"

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy