Apply to be a TradeMaster!
Main product image of Universal Fit OPEN-LOK NITRUS CARBIDE Extreme Metal Multi-Tool Blade
Magnifying glass
Hover image to zoom

Universal Fit OPEN-LOK NITRUS CARBIDE Extreme Metal Multi-Tool Blade

Brand:
Milwaukee
SKU:
49-25-1561
Rating:
(0)
Q&A:
(0)
Universal Fit OPEN-LOK NITRUS CARBIDE Extreme Metal Multi-Tool Blade
Magnifying glass
Hover image to zoom
$24.97 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
The NITRUS CARBIDE™ Extreme Metal Universal Fit OPEN-LOK™ Oscillating Multi-Tool Blades provide the ultimate cutting experience, delivering the fastest cutting and longest life on the jobsite. The extreme metal NITRUS CARBIDE™ multi-tool blade delivers up to 2X more cuts than Carbide Teeth blades - capable of hundreds of cuts in deck screws. The extreme metal blade is ideal for cutting metal fasteners such as bolts, screws, nails, and threaded rods. The new Universal Fit OPEN-LOK™ Anchor is reinforced for added strength and control and allows for quick blade changes across 100+ multi-tools. Not compatible with STARLOCK™ tools. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials. Available in 1, 3, or 5 packs.

Product Features
  • NITRUS CARBIDE™ delivers the fastest cutting and longest life
  • New Universal Fit OPEN-LOK™ anchor for better strength & control
  • NITRUS CARBIDE™ blades provide up to 2X more cuts vs Carbide Teeth
  • Universal Fit OPEN-LOK™ Anchor fits all major brands of non-Starlock tools
  • Optimized blade length for greater cutting capabilities
  • 1-3/8" Cutting Width and 2" Max Plunge Cut Depth
  • Long Lasting Laser Etching For Clear and Easy Blade Identification
  • Protective black oxide coating for corrosion resistance
  • Made in USA with global materials
  • For use in extreme metals such as bolts, screws, stainless steel, threaded rods, and metal pipe (Use tool speed recommendation chart for max life)
Product Specifications
  • Blade Length: 2 in
  • Pack Qty: 1pk
  • Length: 4.214 in
  • Weight: 0.063 lb
  • Height: 0.401 in
  • Width: 1.536 in
  • Material Composition: Carbide
  • Material Application: Angle Iron|Cement Board|Cutting|Drywall|Ferrous Metal|Fiber Cement|Fiberglass|General Purpose - Metal|Metal|Mild Steel|Plaster|Precision Work|PVC|Sheet Metal|Stainless Steel|Steel|Thick Metal|Threaded Rod

Specs

–
Product Type:

Blade

Blade Material:

High Carbon Steel

Carbide

Blade Length:

2"

Application:

Drywall

Stainless Steel

Fiber Cement

Fiberglass

Metal

Multi-Purpose Metal

Ferrous Metal

Steel

Angle Iron

Plaster

Threaded Rod

Cement Board

Sheet Metal

PVC

Mild Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy