Apply to be a TradeMaster!
NITRUS CARBIDE Extreme Metal OPEN-LOK Multi-Tool Blade (1 Pack) +1 Extreme Materials Blade

NITRUS CARBIDE Extreme Metal OPEN-LOK Multi-Tool Blade (1 Pack) +1 Extreme Materials Blade

Brand:
Milwaukee
SKU:
49-25-1561W
Rating:
(0)
Q&A:
(0)
NITRUS CARBIDE Extreme Metal OPEN-LOK Multi-Tool Blade (1 Pack) +1 Extreme Materials Blade
$47.47 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) 1-3/8" NITRUS CARBIDE Extreme Metal Universal Fit Open-Lok Multi-Tool Blade, (1) 1-3/8" NITRUS CARBIDE Extreme Materials Universal Fit Open-Lok Multi-Tool Blade

The MILWAUKEE NITRUS CARBIDE Universal Fit OPEN-LOK Oscillating Multi-Tool Blades provide the ultimate cutting experience, delivering the fastest cutting and longest life on the jobsite. The NITRUS CARBIDE multi-tool blades deliver 2X more cuts than Carbide Teeth blades. The extreme metal blade is ideal for cutting metal fasteners such as bolts, screws, nails, and threaded rods. The free included extreme materials blade is ideal for the fastest cutting in screw-embedded wood, nail-embedded wood, plaster, cement board, drywall, PVC and more. The new Universal Fit OPEN-LOK Anchor is reinforced for added strength and control and allows for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE oscillating multi-tool blades are designed and made in the USA with global materials.
  • NITRUS CARBIDE offers the fastest cutting speed & longest life
  • Universal Fit OPEN-LOK Anchor is reinforced for added strength
  • Up to 2X more cuts than Carbide Teeth
  • NITRUS CARBIDE delivers the fastest cutting and longest life
  • New Universal Fit OPEN-LOK anchor for better strength & control
  • NITRUS CARBIDE blades provide up to 2X more cuts vs Carbide Teeth
  • Universal Fit OPEN-LOK Anchor fits all major brands of non-Starlock tools
  • Optimized blade length for greater cutting capabilities
  • 1-3/8" Cutting Width and 2" Max Plunge Cut Depth
  • Long Lasting Laser Etching For Clear and Easy Blade Identification
  • Protective black oxide coating for corrosion resistance
  • Made In USA with global materials
  • For use in nails, bolts, screws, stainless steel, threaded rods, screw-embedded wood, nail-embedded wood, plaster, cement board, drywall, and PVC (Use tool speed recommendation chart for max life)

Specs

–
Product Type:

Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy