Apply to be a TradeMaster!
Main product image of Universal Fit OPEN-LOK NITRUS CARBIDE Extreme Materials Multi-Tool Blade (Pack of 10)
Magnifying glass
Hover image to zoom

Universal Fit OPEN-LOK NITRUS CARBIDE Extreme Materials Multi-Tool Blade (Pack of 10)

Brand:
Milwaukee
SKU:
49-25-1579
Rating:
(0)
Q&A:
(0)
Universal Fit OPEN-LOK NITRUS CARBIDE Extreme Materials Multi-Tool Blade (Pack of 10)
Magnifying glass
Hover image to zoom
$139.99 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbide

Description

–

Overview


The NITRUS CARBIDE Extreme Materials Universal Fit OPEN-LOK Oscillating Multi-Tool Blades provide the ultimate cutting experience, delivering the fastest cutting and longest life on the jobsite. The extreme materials NITRUS CARBIDE multi-tool blade delivers 2X more cuts than Carbide Teeth blades - capable of hundreds of cuts in screw-embedded wood. The extreme materials blade is ideal for the fastest cutting in screw-embedded wood, nail-embedded wood, plaster, cement board, drywall, and PVC. The new Universal Fit Open-Lok Anchor is reinforced for added strength and control and allows for quick blade changes across 100+ multi-tools. Not compatible with STARLOCK tools. MILWAUKEE oscillating multi-tool blades are designed and made in the USA with global materials.


Includes

  • (1) NITRUS CARBIDE Extreme Metal Universal Fit OPEN-LOK Multi-Tool Blade 10PK(49-25-1569)


Features

  • NITRUS CARBIDE delivers the fastest cutting and longest life
  • New Universal Fit OPEN-LOK anchor for better strength & control
  • NITRUS CARBIDE blades provide up to 2X more cuts vs Carbide Teeth
  • Universal Fit OPEN-LOK Anchor fits all major brands of non-Starlock tools
  • Optimized blade length for greater cutting capabilities
  • 1-3/8" Cutting Width and 2" Max Plunge Cut Depth
  • Long Lasting Laser Etching For Clear and Easy Blade Identification
  • Protective black oxide coating for corrosion resistance
  • Made in USA with global materials
  • For use in screw-embedded wood, nail-embedded wood, plaster, cement board, drywall, and PVC (Use tool speed recommendation chart for max life)
  • Product Specifications
  • Pack Qty: 10pk
  • Length: 4.214"
  • Weight: 0.052 lb
  • Height: 0.401"
  • Width: 1.536"
  • Cutting Width: 1 3/8"
  • Material Composition: Carbide

Specs

–
Product Type:

Blade

Material:

Carbide

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy