Apply to be a TradeMaster!
Main product image of 3-in-1 Multi-Cutter Scraper Universal Fit Oscillating Multi-Tool Blade (1 Piece), 49-25-2221
Magnifying glass
Hover image to zoom

3-in-1 Multi-Cutter Scraper Universal Fit Oscillating Multi-Tool Blade (1 Piece), 49-25-2221

Brand:
Milwaukee
SKU:
49-25-2221
Rating:
(0)
Q&A:
(0)
3-in-1 Multi-Cutter Scraper Universal Fit Oscillating Multi-Tool Blade (1 Piece), 49-25-2221
Magnifying glass
Hover image to zoom
$14.43 each
In Stock
In Stock
Get 25 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3-25/61" Length
Product Highlight: Material
Stainless Steel
Product Highlight: Color
Silver

Description

–
The MILWAUKEE Universal Fit OPEN-LOK 3-in-1 Multi-Cutter Scraper Blade 1 Pack is designed for Oscillating Multi-Tools. The 3-in-1 Multi-Cutter Scraper Blade is made from solid stainless steel with three different sharpened edges to bring a 3-in-1 multi-cutting blade. This blade efficiently cuts through carpets, roofing paper, asphalt roofing shingles, and cardboard more efficiently than a standard pull-through blade. Use the three different cutting edges to make pull cuts, push cuts, and scraping cuts.
  • Fast Material Removal
  • Solid Stainless Steel Construction
  • Universal Fit OPEN-LOK Anchor For Quick Blade Changes
  • Long Lasting Laser Etching For Clear and Easy Blade Identification
  • 3-IN-1 Design
  • Sharp Ground Edge
  • Rigid Scraper For Difficult To Remove Materials
  • 2" Cutting Width
  • Round Edge Ground Areas For Push and Pull Cuts

Specs

–
Length (Inches):

3-25/61"

Material:

Stainless Steel

Country of Origin:

USA

Product Type:

Multi-Tool

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy