Apply to be a TradeMaster!
Main product image of OPEN-LOK DIAMOND MAX Diamond Grit Grout Removal Multi-Tool Plunge Blade
Magnifying glass
Hover image to zoom

OPEN-LOK DIAMOND MAX Diamond Grit Grout Removal Multi-Tool Plunge Blade

Brand:
Milwaukee
SKU:
49-25-2251
Rating:
(0)
Q&A:
(0)
OPEN-LOK DIAMOND MAX Diamond Grit Grout Removal Multi-Tool Plunge Blade
Magnifying glass
Hover image to zoom
$17.97 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) Diamond Grit Plunge Blade (49-25-2251)

The MILWAUKEE OPEN-LOK DIAMOND MAX Diamond Grit Grout Removal Oscillating Multi-Tool Plunge Blades deliver 15X longer life than standard carbide grit blades when removing grout. DIAMOND MAX Diamond Grit offers best-in-class performance with higher-grade diamonds for maximum heat and fracture resistance. The unique bonding process provides improved diamond retention. Designed with a smaller curved edge and extended length, the blade shape allows for more control and faster grout removal. These blades feature a reinforced Universal Fit OPEN-LOK anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools.
  • DIAMOND MAX Diamond Grit Blades offer best-in-class performance
  • Delivers 15X longer life than standard carbide grit blades
  • More plunge control and faster grout removal
  • DIAMOND MAX Diamond Grit offers best-in-class performance with higher grade diamonds for maximum heat and fracture resistance
  • 15X longer life than standard carbide grit blades
  • Smaller curved edge and extended length for more plunge control and faster grout removal
  • Reinforced Universal Fit OPEN-LOK anchor for better strength & control
  • Universal Fit OPEN-LOK Anchor fits all major brands of non-starlock tools
  • Unique bonding process for improved diamond retention
  • Protective black oxide coating for corrosion resistance
  • Long lasting laser etching for clear and easy blade identification
  • Raised anchor and segmented design allows for flush cutting and cutting up to corners without overcut
  • 1/8" Kerf
  • 1 Pack

Specs

–
Product Type:

Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy