Apply to be a TradeMaster!
Main product image of Universal Fit OPEN-LOK Diamond MAX Diamond Grit Grout Removal Multi-Tool Blade
Magnifying glass
Hover image to zoom

Universal Fit OPEN-LOK Diamond MAX Diamond Grit Grout Removal Multi-Tool Blade

Brand:
Milwaukee
SKU:
49-25-2272
Rating:
(0)
Q&A:
(0)
Universal Fit OPEN-LOK Diamond MAX Diamond Grit Grout Removal Multi-Tool Blade
Magnifying glass
Hover image to zoom
$35.31 each
In Stock
In Stock
Get 13 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview:
The Universal Fit OPEN-LOK Diamond MAX Diamond Grit Blade delivers 15X longer life than standard carbide grit blades when removing grout. Diamond MAX Diamond Grit offers best-in-class performance with higher-grade diamonds for maximum heat and fracture resistance. The unique bonding process provides improved diamond retention. The diamond grit is optimized for faster grout removal. The curved edge design allows for more control when cutting. Our multi-tool grout removal blade features MILWAUKEE Universal Fit OPEN-LOK Anchor for quick blade changes.

Procut Features
  • Diamond MAX Diamond Grit offers best-in-class performance with higher grade diamonds for maximum heat and fracture resistance
  • 15X longer life than standard carbide grit blades
  • Unique bonding process for improved diamond retention
  • Optimized diamond grit for fast grout removal
  • Universal Fit OPEN-LOK Anchor for quick blade changes
  • Protective black oxide coating for corrosion resistance
  • Long lasting laser etch for clear easy blade identification
  • Design allows for flush cut ability
  • 1/8" Kerf Curved edge for more control
  • Ability to work in corners
Product Specifications
  • Length: 3.88 in
  • Weight: 0.08 lb
  • Height: 6.38 in
  • Width: 0.53 in

Specs

–
Product Type:

Blade

Blade Type:

Diamond Grit

Application:

Grout Removal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy