Apply to be a TradeMaster!
Main product image of Universal Fit OPEN-LOK DIAMOND MAX Diamond Grit Grout Removal Multi-Tool Blade (Pack of 5)
Magnifying glass
Hover image to zoom

Universal Fit OPEN-LOK DIAMOND MAX Diamond Grit Grout Removal Multi-Tool Blade (Pack of 5)

Brand:
Milwaukee
SKU:
49-25-2275
Rating:
(0)
Q&A:
(0)
Universal Fit OPEN-LOK DIAMOND MAX Diamond Grit Grout Removal Multi-Tool Blade (Pack of 5)
Magnifying glass
Hover image to zoom
$124.99 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
Overview

The OPEN-LOK™ DIAMOND MAX™ Diamond Grit Grout Removal Oscillating Multi-Tool Blades deliver 15X longer life than standard carbide grit blades when removing grout. DIAMOND MAX™ Diamond Grit offers best-in-class performance with higher-grade diamonds for maximum heat and fracture resistance. The unique bonding process provides improved diamond retention. Designed with a curved edge, the blade shape allows for more control when cutting and faster grout removal. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools.

Includes
  • (1) MILWAUKEE® OPEN-LOK™ DIAMOND MAX™ Diamond Grit Grout Removal Multi-Tool Blade 5PK(49-25-2275) Features
    • Diamond MAX™ Diamond Grit offers best-in-class performance with higher grade diamonds for maximum heat and fracture resistance
    • 15X longer life than standard carbide grit blades
    • Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control
    • Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools
    • Unique bonding process for improved diamond retention
    • Protective black oxide coating for corrosion resistance
    • Long lasting laser etch for clear and easy blade identification
    • Raised anchor and segmented design allows for flush cutting and cutting up to corners without overcut
    • 1/8” Kerf
    • 5 Pack
    Product Specifications
    • Pack Qty: 5pk
    • Length: 3.02"
    • Weight: 0.08 lb
    • Height: 0.08"
    • Width: 2.38"
    • Cutting Width: 1 3/8"
    • Material Composition: Stainless Steel

Specs

–
Product Type:

Blade

Material:

Stainless Steel

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy