Apply to be a TradeMaster!
Main product image of 5" Backing Plate, 49-36-0401
Magnifying glass
Hover image to zoom

5" Backing Plate, 49-36-0401

Brand:
Milwaukee
SKU:
49-36-0401
Rating:
(0)
Q&A:
(0)
5" Backing Plate, 49-36-0401
Magnifying glass
Hover image to zoom
$24.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber
Product Highlight: Color
Black

Description

–
The MILWAUKEE Hook & Loop attachment method of this 5" Backing Plate means that any Hook & Loop enabled polishing pad can be used with the backing plate, giving you a greater level of freedom in selecting your accessories. The Milwaukee 5" Backing Plate is designed for use with MILWAUKEE M18 FUEL 15mm Random Orbital Polisher, but it has also been optimized for use with the MILWAUKEE M18 FUEL 21mm Random Orbital Polisher. The 5" Backing Plate can be interchanged between the two polishers as needed based on application requirements. The durable rubber design aids in the dispersion of heat in application which prolongs the life of the backing plate itself, saving you both time and money.
  • Compatible with the M18 FUEL 15mm and 21mm Random Orbital Polishers
  • Hook and Loop Attachment Method
  • Superior Heat Dispersion for Prolonged Life
  • Durable Rubber Design
  • Balanced for Low Vibration

Specs

–
Material:

Rubber

Country of Origin:

China

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy