Apply to be a TradeMaster!
Main product image of 6" Backing Plate, 49-36-0402
Magnifying glass
Hover image to zoom

6" Backing Plate, 49-36-0402

Brand:
Milwaukee
SKU:
49-36-0402
Rating:
(0)
Q&A:
(0)
6" Backing Plate, 49-36-0402
Magnifying glass
Hover image to zoom
$46.58 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE Hook & Loop attachment method of this 6" Backing Plate means that any Hook & Loop enabled polishing pad can be used with the backing plate, giving you a greater level of freedom in selecting your accessories. The Milwaukee 6" Backing Plate is designed for use with MILWAUKEE M18 FUEL 15mm Random Orbital Polisher, but it has also been optimized for use with the M18 FUEL 21mm Random Orbital Polisher. The 6" Backing Plate can be interchanged between the two polishers as needed based on application requirements. The durable rubber design aids in the dispersion of heat in application which prolongs the life of the backing plate itself, saving our users both time and money.
  • Compatible with the M18 FUEL 15mm and 21mm Random Orbital Polishers
  • Hook and Loop Attachment Method
  • Superior Heat Dispersion for Prolonged Life
  • Durable Rubber Design
  • Balanced for Low Vibration

Specs

–
Product Type:

Accessory

Contact

Help Face
CALL US
Question? Call or text 888-757-4774