Apply to be a TradeMaster!
Main product image of 5" Foam Light Cutting Pad, 49-36-0601
Magnifying glass
Hover image to zoom

5" Foam Light Cutting Pad, 49-36-0601

Brand:
Milwaukee
SKU:
49-36-0601
Rating:
(0)
Q&A:
(0)
5" Foam Light Cutting Pad, 49-36-0601
Magnifying glass
Hover image to zoom
$9.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Size
5"

Description

–
Optimized for use with the MILWAUKEE M18 FUEL 15mm Random Orbital Polishers. The 5" orbital polishing pads are compatible with all 5" hook & loop backing plates. Foam design reduces friction which increases durability and reduces foam fatigue. The center cooling chamber dissipates heat away from the center of the pad, reducing temperatures and increasing durability. The tapered edge prevents pad rolling and provides great pad rotation which allows them to be used on curved and contoured panels. Provides users with all-day comfort and more control.
  • Optimized for use with the M18 FUEL 15mm & 21mm Random Orbital Polishers
  • Designed to complete polishing and finishing applications
  • Compatible with all 5" Hook & Loop enabled backing plates
  • Design and shape offer proper weight distribution for maximum performance
  • Ideal for curved and contoured panels
  • Tapered edge prevents pad rolling and provides great pad rotation
  • Runs cooler, increasing durability

Specs

–
Color:

Red

Size:

5"

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy