Apply to be a TradeMaster!
Main product image of Replacement Backing Pad for M18 FUEL 5" Random Orbital Sander
Magnifying glass
Hover image to zoom

Replacement Backing Pad for M18 FUEL 5" Random Orbital Sander

Brand:
Milwaukee
SKU:
49-36-2837
Rating:
(0)
Q&A:
(0)
Replacement Backing Pad for M18 FUEL 5" Random Orbital Sander
Magnifying glass
Hover image to zoom
$31.50 each
In Stock
In Stock
Get 2 Tue, Oct 20 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"

Description

–

The MILWAUKEE 5" Random Orbital Sander Pad is a random orbital sander replacement pad designed for use with the M18 FUEL 5" Random Orbital Sander. The Milwaukee random orbital sanding pad features a bend-resistant design and premium hook and loop backing to deliver increased durability across a wide variety of materials on the jobsite. The replacement pad is compatible with any 5" hook and loop accessories.


Includes:

  • (1) M18 5" Random Orbital Sander Replacement Backing Pad


Features:

  • For use with the M18 FUEL 5" Inch Random Orbital Sander
  • Bend-resistant design with premium hook and loop backing
  • Backing Pad is compatible with hook and loop sandpaper
  • Designed for use with the M18 Fuel 5" Random Orbital Sander (2837-20)
  • Bend-resistant design and premium hook and loop backing delivers increased durability

Specs

–
Product Type:

Sander Pad

Size:

5"