The Day Savers – A National Tradesmen Day Contest
Main product image of 4"-5" Universal Surface Grinding Dust Shroud, 49-40-6100
Magnifying glass
Hover image to zoom

4"-5" Universal Surface Grinding Dust Shroud, 49-40-6100

Brand:
Milwaukee
SKU:
49-40-6100
Rating:
(0)
Q&A:
(0)
4"-5" Universal Surface Grinding Dust Shroud, 49-40-6100
Magnifying glass
Hover image to zoom
$119.28 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

The Milwaukee universal grinder dust shrouds work universally across most pro-brands, while competitors shrouds are proprietary to their own grinders. The Milwaukee shrouds feature a durable and lightweight design with a convenient clear window for easy navigation. The purpose of grinder shrouds is to reduce exposure to dangerous debris, crystalline silica, and dust particles that can cause health issues for users who work with stone and concrete.
  • 4" - 5" Universal Surface Grinding Dust Shroud
  • Clear Front Clip: Allows for clear visibility and control
  • High Density Bristles: Provide maximum dust collection and containment
  • Quick & Easy Installation: Attach, tighten and go

Specs

Product Type:

Dust Shroud