Apply to be a TradeMaster!
Main product image of Surface Grinding Dust Shroud (4"-5")
Magnifying glass
Hover image to zoom
Surface Grinding Dust Shroud (4"-5")
Magnifying glass
Hover image to zoom
$119.28 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
5", 4" Diameter

Description

–
The Milwaukee 49-40-6101 Surface Grinding Dust Shroud provides users with a solution for the regulation on respirable crystalline silica dust (29 CFR 1926.1153). The 49-40-6101 is optimized for surface grinding applications with both AC and DC Milwaukee small angle grinders. Attach to the Milwaukee 8960-20 8 Gallon Dust Extractor for a complete Table 1 OSHA Compliant solution.

Features:
  • OSHA Table 1 Compliant when used with Milwaukee 8 Gallon Dust Extractor (8960-20)
  • Quick & Easy Installation: Attach and Go
  • High Density Bristles: Provides maximum dust collection and containment
  • Clear Front Clip: Allows for clear visibility and control
  • Removable Front Clip: For grinding against walls

Specs

–
Product Type:

Dust Shroud

Accessory

Diameter:

5"

4"

Collar Size:

1-1/2" to 2-3/16"

Hose Diameter:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy