Apply to be a TradeMaster!
Main product image of Cutting Dust Shroud
Magnifying glass
Hover image to zoom
Cutting Dust Shroud
Magnifying glass
Hover image to zoom
$119.28 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Diameter
5", 4-1/2" Diameter

Description

–
The Milwaukee 49-40-6110 Cutting Dust Shroud provides users with a solution for the regulation on respirable crystalline silica dust (29 CFR 1926.1153). The 49-40-6110 is optimized for cutting applications with both AC and DC Milwaukee small angle grinders. Attach to the Milwaukee 8960-20 8 Gallon Dust Extractor for a complete OSHA Table 1 compliant solution.

Features:
  • Compatible with Milwaukee 8 Gallon Dust Extractor (8960-20)
  • Easy Cut Depth Adjustment
  • Guide Plate for Consistent Depth of Cut
  • Quick and Easy Attachment to Milwaukee Hose Clip Adaptor (49-90-1959)

Specs

–
Product Type:

Dust Shroud

Accessory

Size:

1-1/2"

Port Size:

1-1/8"

Diameter:

5"

4-1/2"

Includes:

Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy