Apply to be a TradeMaster!
Main product image of 5" Cutting Dust Shroud, 49-40-6205
Magnifying glass
Hover image to zoom

5" Cutting Dust Shroud, 49-40-6205

Brand:
Milwaukee
SKU:
49-40-6205
Rating:
(0)
Q&A:
(0)
5" Cutting Dust Shroud, 49-40-6205
Magnifying glass
Hover image to zoom
$99.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon

Description

–
The MILWAUKEE 49-40-6205 Cutting Dust Shroud provides users with a solution for regulating respirable crystalline silica dust (29 CFR 1926.1153). The 49-40-6205 is optimized for cutting applications with every 4-1/2" -5", 4-1/2" -6", and 4-1/2" -7" Milwaukee AC/DC angle grinder manufactured in 2018 or later. Attach to the Milwaukee 8960-20 8 Gallon Dust Extractor or 0888-20 9 Gallon Dust Extractor for complete OSHA Table 1 compliance.
  • OSHA Table 1 Compliance when used with Milwaukee 8 Gallon Dust Extractor (8960-20) and 9 Gallon Dust Extractor (0888-20)
  • Easy Cut Depth Adjustment
  • Guide Wheels for Smooth and Consistent Cuts
  • Quick and Easy Attachment to Milwaukee Hose Clip Adaptor (49-90-1959)
  • Compatible with every 4-1/2" - 5", 4-1/2" - 6" and 4-1/2" - 7" Milwaukee AC/DC angle grinder manufactured 2018 or later

Specs

–
Country of Origin:

Vietnam

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy