Apply to be a TradeMaster!
Main product image of 6" Tuckpointing Dust Shroud, 49-40-6215
Magnifying glass
Hover image to zoom

6" Tuckpointing Dust Shroud, 49-40-6215

Brand:
Milwaukee
SKU:
49-40-6215
Rating:
(0)
Q&A:
(0)
6" Tuckpointing Dust Shroud, 49-40-6215
Magnifying glass
Hover image to zoom
$149.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal

Description

–
The MILWAUKEE 49-40-6215 6" Tuckpointing Dust Shroud provides users with a solution for regulating respirable crystalline silica dust. The 49-40-6215 is optimized for cutting applications with up to 6" accessories with every 4-1/2" - 6", and 4-1/2" - 7" Milwaukee AC/DC angle grinder manufactured 2018 or later. Attach to the Milwaukee 8960-20 8 Gallon Dust Extractor or 0888-20 9 Gallon Dust Extractor for complete OSHA Table 1 compliance.
  • Tool Free Milwaukee Grinder Attachment
  • Easy Cut Depth Adjustment
  • Quick Accessory Change Lever
  • OSHA Table 1 Compliance when used with Milwaukee 8 Gallon Dust Extractor (8960-20) and 9 Gallon Dust Extractor (0888-20)
  • Compatible with every 4-1/2" - 6" and 4-1/2" - 7" Milwaukee AC/DC angle grinder manufactured 2018 or later

Specs

–
Country of Origin:

Vietnam

Material:

Metal