Apply to be a TradeMaster!
Main product image of 7" Surface Grinding Dust Shroud, 49-40-6220
Magnifying glass
Hover image to zoom

7" Surface Grinding Dust Shroud, 49-40-6220

Brand:
Milwaukee
SKU:
49-40-6220
Rating:
(0)
Q&A:
(0)
7" Surface Grinding Dust Shroud, 49-40-6220
Magnifying glass
Hover image to zoom
$129.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
The MILWAUKEE 49-40-6220 Surface Grinding Dust Shroud provides users with a solution for regulating respirable crystalline silica dust (29 CFR 1926.1153). The purpose is to reduce exposure to dangerous debris, crystalline silica, and dust particles that can cause health issues for users working with stone and concrete. The 49-40-6220 is optimized for surface grinding applications with both 2785-20 and 6088-20 Milwaukee large-angle grinders. Attach to the Milwaukee 0888-20 9 Gallon Dust Extractor for complete OSHA Table 1 compliance.
  • Rotatable from door: For grinding against wall
  • High Density Bristles: provides maximum dust collection and containment
  • OSHA Table 1 Compliance when used with Milwaukee 9 Gallon Dust Extractor (0888-20)
  • Quick & Easy Installation: Attach and Go
  • Compatible with 2785-20 and 6088-20 Milwaukee large-angle grinders

Specs

–
Country of Origin:

China

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy