Apply to be a TradeMaster!
Main product image of Angle Grinder Adapter (Large), 49-56-7105
Magnifying glass
Hover image to zoom

Angle Grinder Adapter (Large), 49-56-7105

Brand:
Milwaukee
SKU:
49-56-7105
Rating:
(0)
Q&A:
(0)
Angle Grinder Adapter (Large), 49-56-7105
Magnifying glass
Hover image to zoom
$16.90 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Steel

Description

–
Increase productivity with the Milwaukee angle grinder adapter. The angle grinder adapter enables you to attach Milwaukee Diamond Plus threaded hole saws to small cordless angle grinders and achieve up to 10X longer life when cutting tile, stone and glass. Diamond Plus hole saws deliver best-in-class performance and the lowest cost per hole on the market. Built with Milwaukee-brand quality the angle grinder adapter fits standard 5/8" 11 spindle threads. Use with Diamond Plus threaded hole saws to optimize productivity when cutting hard, abrasive materials. Large adapter fits sizes 1-1/4" and larger Diamond Plus threaded hole saws.
  • Increase productivity: fits standard 5/8" 11 spindles thread for faster drilling
  • Enables you to attach Milwaukee Diamond Plus threaded hole saws to small cordless angle grinders
  • Achieve up to 10X longer life when cutting tile, stone and glass.
  • Deliver best-in-class performance and the lowest cost per hole

Specs

–
Country of Origin:

China

Color:

Gray

Product Type:

Grinder

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy