Apply to be a TradeMaster!
Main product image of 3 Piece SHOCKWAVE Impact Duty 3/8" Drive SAE Deep 6 Point Socket Set, 49-66-4417
Magnifying glass
Hover image to zoom

3 Piece SHOCKWAVE Impact Duty 3/8" Drive SAE Deep 6 Point Socket Set, 49-66-4417

Brand:
Milwaukee
SKU:
49-66-4417
Rating:
(0)
Q&A:
(0)
3 Piece SHOCKWAVE Impact Duty 3/8" Drive SAE Deep 6 Point Socket Set, 49-66-4417
Magnifying glass
Hover image to zoom
$14.21 each
In Stock
In Stock
Get 2 Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Forged Steel

Description

–
The MILWAUKEE 3-Piece SHOCKWAVE Impact Duty 3/8" Drive Deep Well Socket Set features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size markings make it easy to select the right socket every time throughout the life of the socket. Engineered with high strength forged steel for optimized performance in heavy-duty applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. All SHOCKWAVE Impact Duty Sockets are backed by a Lifetime Guarantee and meet ASME industry standards.
  • Proprietary steel and heat treat process for maximum strength and durability
  • Thin Wall Construction for easy access in tight spaces
  • 6 Point deep wells for unyielding fastener engagement
  • Provides up to 30X life
  • Designed for heavy-duty impact applications
  • Designed for use with Impact Wrenches

Specs

–
Color:

Black

Product Type:

Socket

Country of Origin:

Taiwan

Application:

Fastening

Material:

Forged Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy