Apply to be a TradeMaster!
SHOCKWAVE Impact Duty 1/2" Deep Well Socket 1-1/4" , 49-66-4475
SHOCKWAVE Impact Duty 1/2" Deep Well Socket 1-1/4" , 49-66-4475
$14.77 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Carbon Steel
Product Highlight: Size
1/2"

Description

–
Milwaukee Shockwave Impact Duty sockets are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the Shockwave Impact Duty socket adapters provide fastening capabilities with all impacts.
  • Proprietary steel and heat treat process for maximum strength and durability
  • Thin Wall Construction for easy access in tight spaces
  • 6 Point deep wells for unyielding fastener engagement
  • Provides up to 30X life
  • Designed for heavy-duty impact applications
  • Designed for use with Impact Drivers and Drill Drivers

Specs

–
Color:

Black

Product Type:

Socket

Country of Origin:

Taiwan

Material:

Carbon Steel

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy