Apply to be a TradeMaster!
Main product image of SHOCKWAVE Lineman's 3-in-1 Distribution Utility Socket
Magnifying glass
Hover image to zoom

SHOCKWAVE Lineman's 3-in-1 Distribution Utility Socket

Brand:
Milwaukee
SKU:
49-66-5101
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Lineman's 3-in-1 Distribution Utility Socket
Magnifying glass
Hover image to zoom
$298.97 each
In Stock
In Stock
Get 24 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/16", 1/2"

Description

–
Overview
The SHOCKWAVE Lineman's 3 in 1 Distribution Utility Socket provides more secure, efficient fastening in all fastening environments and orientations. The socket features a 3 in 1 square design for single sided fastening, eliminating the drop hazard of removing the socket from the adapter to change sizes. The Push and Twist Barrel Lock allows for secure, one-handed size changes, even while wearing gloves. The socket features an interior debris shield that resists interior rust and corrosion from dirt, wood chips and moisture from the jobsite.

Includes
  • (1) SHOCKWAVE Lineman's 3-in-1 Distribution Utility Socket
  • (1) 7/16" Hex to 1/2" Square Adapter
Product Features
  • More Secure, Efficient Fastening
  • 3 in 1 Square Design for Single-Sided Fastening
  • For use 3/4", 1" and 1-1/8" square nuts.
  • Push and Twist Barrel Lock for secure, one handed size changes.
  • Debris Shield - to resist interior rust and corrosion from dirt, wood chips and moisture on the jobsite
  • Includes 7/16" Hex to 1/2" Square Adapter for use with 7/16" quick connect chucks
  • Socket features a 1/2" Square Drive
  • For use with 1/2", 5/8" and 3/4" Square Headed Machine Bolts
  • Designed for the installation and removal of hardware on utility poles
  • Includes 2 Pieces
Product Specifications
  • Standard: Distribution Utility Socket
  • Length: 6.75"

Specs

–
Product Type:

Socket

Size:

7/16"

1/2"

Shank Style:

Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy