Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty Lineman's 12PT 3/8" & 1/2" 2-in-1 Socket, 49-66-5119
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty Lineman's 12PT 3/8" & 1/2" 2-in-1 Socket, 49-66-5119

Brand:
Milwaukee
SKU:
49-66-5119
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty Lineman's 12PT 3/8" & 1/2" 2-in-1 Socket, 49-66-5119
Magnifying glass
Hover image to zoom
$29.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Black
Product Highlight: Size
3/8"

Description

–
The MILWAUKEE SHOCKWAVE Lineman's 3/8" & 1/2" 2-in-1 12PT Socket is designed to increase efficiency and safety for Lineman. The anti-rust, stainless steel spring-loaded design makes this 2-in-1 socket the most durable. The 12PT design allows compatibility with all 15/16" and 1 1/8" for both hex and square hardware for increased versatility and hand-free changes. A 7/16" to 1/2" impact adapter is included.
  • Shockwave Lineman's Accessories
  • A 2-in-1 design will fit two different sized hardware without changing the socket
  • Internal anti-rust stainless steel spring for increased durability
  • 12PT Design to fit square and hex hardware
  • Features a pin detent hole for locking onto pin detent tools and adapters
  • Shockwave Lineman's Accessories

Specs

–
Product Type:

Socket

Material:

Steel

Country of Origin:

Taiwan

Color:

Black

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy