Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 9/16" & 3/4" Lineman's 2-in-1 12 Point Socket, 49-66-5121
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 9/16" & 3/4" Lineman's 2-in-1 12 Point Socket, 49-66-5121

Brand:
Milwaukee
SKU:
49-66-5121
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 9/16" & 3/4" Lineman's 2-in-1 12 Point Socket, 49-66-5121
Magnifying glass
Hover image to zoom
$56.23 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9/16", 3/4"

Description

–
The Shockwave Lineman's 9/16" to 3/4" 6PT 2-in-1 Socket is designed to increase efficiency and safety for Lineman. With an anti-rust stainless steel spring loaded design, it is the most durable 2-in-1 socket design and provides hands-free changes. The 12PT design will fit all 9/16" and 3/4" hex and square hardware for increased versatility. A 7/16" to 1/2" impact adapter is included.
  • 12PT Design to fit square and hex hardware
  • 1/2" Sqaure Drive
  • Internal anti-rust stainless steel spring for increased durability
  • A 2-in-1 design will fit two different sized hardware without changing the socket
  • 7/16" to 1/2" Shockwave Lineman's Impact Adapter Included
  • Features a pin detent hole for locking onto pin detent tools and adapters
  • Fit's 9/16" hardware

Specs

–
Product Type:

Socket

Size:

9/16"

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy