Apply to be a TradeMaster!
Main product image of 10 Piece SHOCKWAVE Impact Duty Lineman's 2-in-1 12PT Socket Set, 49-66-5125
Magnifying glass
Hover image to zoom

10 Piece SHOCKWAVE Impact Duty Lineman's 2-in-1 12PT Socket Set, 49-66-5125

Brand:
Milwaukee
SKU:
49-66-5125
Rating:
(0)
Q&A:
(0)
10 Piece SHOCKWAVE Impact Duty Lineman's 2-in-1 12PT Socket Set, 49-66-5125
Magnifying glass
Hover image to zoom
$219.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Black

Description

–
The MILWAUKEE SHOCKWAVE Lineman's 10PC 2-in-1 12PT Socket Set is designed to increase efficiency and safety for Lineman. The anti-rust, stainless steel spring-loaded design makes this 2-in-1 socket the most durable. The 12PT design allows compatibility with both hex and square hardware for increased versatility and hand-free changes. A 7/16" to 1/2" and ¼" to ½" impact adapters are included.
  • Internal anti-rust stainless steel spring for increased durability
  • A 2-in-1 design will fit two different sized hardware without changing the socket
  • 7/16" to 1/2" Shockwave Lineman's Impact Adapter Included, 1/4" to 1/2 Adapter included
  • 1/2" Square Drive
  • Features a pin detent hole for locking onto pin detent tools and adapters
  • Fits hex hardware
  • Fits square hardware
  • Shockwave Lineman's Accessories

Specs

–
Material:

Steel

Product Type:

Socket

Color:

Black

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy