The Day Savers – A National Tradesmen Day Contest
Main product image of SHOCKWAVE Impact Duty Lineman's 1/2" Drive 5/16" - 8mm Hex Bit Socket, 49-66-5141
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty Lineman's 1/2" Drive 5/16" - 8mm Hex Bit Socket, 49-66-5141

Brand:
Milwaukee
SKU:
49-66-5141
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty Lineman's 1/2" Drive 5/16" - 8mm Hex Bit Socket, 49-66-5141
Magnifying glass
Hover image to zoom
$12.88 each
In Stock
In Stock
Get 114 Thu, Sep 10 - Fri, Sep 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Size
8mm
Product Highlight: Material
Forged Steel

Description

The SHOCKWAVE lineman's hex bit sockets are designed to be the most durable hex bit sockets while providing the best access into tight spaces. A 1-piece design allows for the hex bits to better withstand the torque of power tools. A 1-3/4" hex fastening depth will allow these bits to fit the most common connections and hardware utilities and electricians will encounter. An overall compact profile compared to some competitive hex bit sockets will fit more connections.
  • One piece design to withstand power tool torque
  • 1-3/4" Hex Fastening Depth to fit most utility connectors and hex bolts
  • Compact profile to fit into tight spaces
  • Use with Hand Tools or Power Tools
  • 1/2" Square Drive
  • Features a pin detent hole for locking onto pin detent tools and adapters
  • Fits pad mount transformer connections

Specs

Color:

Black

Country of Origin:

Taiwan

Product Type:

Socket

Size:

8mm

Material:

Forged Steel

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy