Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 5/16" Lineman's 3/8" Drive Hex Bit Socket, 49-66-5151
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 5/16" Lineman's 3/8" Drive Hex Bit Socket, 49-66-5151

Brand:
Milwaukee
SKU:
49-66-5151
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 5/16" Lineman's 3/8" Drive Hex Bit Socket, 49-66-5151
Magnifying glass
Hover image to zoom
$13.46 each
In Stock
In Stock
Get 25 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Forged Steel
Product Highlight: Size
3/8"

Description

–
The Shockwave Lineman's Hex Bit Sockets are designed to be the most durable hex bit sockets while providing the best access into tight spaces. A 1-piece design allows for the hex bits to better withstand the torque of power tools. A 1-3/4" hex fastening depth will allow these bits to fit the most common connections and hardware utilities and electricans will encounter. An overall compact profile compared to some competitive hex bit sockets will fit more connections.
  • One piece design to withstand power tool torque
  • 1-3/4" Hex Fastening Depth to fit most utility connectors and hex bolts
  • Compact profile to fit into tight spaces
  • Use with Hand Tools or Power Tools
  • 3/8" Square Drive
  • Features a pin detent design for maximum socket retention
  • Fits Shear bolt connectors
  • Can be used in other hex bit connections

Specs

–
Country of Origin:

Taiwan

Color:

Black

Material:

Forged Steel

Product Type:

Socket

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy