Apply to be a TradeMaster!
Shockwave Lineman's 3/8 Drive -5MM Hex Bit Socket, 49-66-5155
Shockwave Lineman's 3/8 Drive -5MM Hex Bit Socket, 49-66-5155
$9.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Forged Steel
Product Highlight: Size
5mm
Product Highlight: Color
Black

Description

–
The MILWAUKEE SHOCKWAVE Lineman's 3/8" Drive 5mm Hex Bit Sockets are designed to be the most durable with a one-piece design that better withstands the torque of power tools, while providing the best access in tight spaces. These hex bit sockets have a 1-3/4" hex fastening depth to fit the most common connections and hardware utilities and electricians will encounter. The overall compact profile of these hex bit sockets will fit more connections. It can be used with hand tools or power tools.
  • One piece design to withstand power tool torque
  • 1-3/4" Hex Fastening Depth to fit most utility connectors and hex bolts
  • Compact profile to fit into tight spaces
  • Use with Hand Tools or Power Tools
  • 3/8" Square Drive
  • Features a pin detent design for maximum socket retention
  • Fits Shear bolt connectors
  • Can be used in other hex bit connections

Specs

–
Material:

Forged Steel

Country of Origin:

Taiwan

Size:

5mm

Color:

Black

Product Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy