Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 1" Drive 3/4" Standard 6 Point Socket, 49-66-6731
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 1" Drive 3/4" Standard 6 Point Socket, 49-66-6731

Brand:
Milwaukee
SKU:
49-66-6731
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 1" Drive 3/4" Standard 6 Point Socket, 49-66-6731
Magnifying glass
Hover image to zoom
$40.99 each
In Stock
In Stock
Get 11 Thu, Nov 5 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
The MILWAUKEE SHOCKWAVE Impact Duty 1" Drive 3/4" Standard 6 Point Socket features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables an accurate socket selection every time throughout the life of the socket. Engineered with high-strength forged steel for optimized performance in heavy-duty applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. All SHOCKWAVE Impact Duty Sockets are backed by a Lifetime Guarantee and meet ASME industry standards.
  • Optimized for use with 1" drive impact wrenches
  • Laser etched markings for easy identification
  • Dual hole design and groove for easier attachment
  • Meets ASME Industry Standards
  • Laser etched part number
  • Ball detent design for superior impact socket retention
  • 1" drive -> 3/4" drive impact socket reducer
  • Optimized for use with 3/4" drive impact sockets

Specs

–
Product Type:

Socket

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy