Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 1/4"-1/2"Drive Adapter Set, 49-66-6742
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 1/4"-1/2"Drive Adapter Set, 49-66-6742

Brand:
Milwaukee
SKU:
49-66-6742
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 1/4"-1/2"Drive Adapter Set, 49-66-6742
Magnifying glass
Hover image to zoom
$39.97 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/4", 1/2"

Description

–
The MILWAUKEE SHOCKWAVE Impact Duty 1/4"-1/2"Drive Adapter Set provides users with tool versatility. This adapter converts 1/4" drive tools to be used with 1/2" drive impact sockets and vice versa. Milwaukee engineered these adapters with forged steel for durability in high torque applications. The laser-etched size markings allow for easy size identification. The dual-hole design and ring groove make for easy adapter attachment and removal. All SHOCKWAVE Impact Duty Socket Adapters meet ASME industry standards.
  • Optimized for use with 1/4" to 1/2" drive impact wrenches
  • Laser etched markings for easy identification
  • Dual hole design and groove for easier attachment
  • Meets ASME Industry Standards
  • Laser etched part number
  • Ball detent design for superior impact socket retention
  • Made with forged impact steel for durability in high torque applications
  • Optimized for use with 1/4", 3/8", and 1/2" impact sockets

Specs

–
Size:

3/8"

1/4"

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy