Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty Socket 1/2" Drive SAE PACKOUT Set (15 Piece)
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty Socket 1/2" Drive SAE PACKOUT Set (15 Piece)

Brand:
Milwaukee
SKU:
49-66-6802
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty Socket 1/2" Drive SAE PACKOUT Set (15 Piece)
Magnifying glass
Hover image to zoom
$179.97 each
In Stock
In Stock
Get 2 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Milwaukee's SHOCKWAVE Impact Duty™ Socket Set features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables you to select the right socket every time throughout the life of the socket. Engineered with high-strength forged steel for optimized performance in heavy-duty applications. The non-slip hex geometry prevents fastener rounding. The milwaukee dual-hole design and ring groove allow for easy socket attachment and removal. Sets can be kept organized in the included MILWAUKEE® PACKOUT™ Compact Organizer with a clear top for easy identification of parts at a glance. The Compact Organizer is part of our PACKOUT Modular Storage System, allowing for customization of storage systems to easily transport and organize tools and accessories. All Milwaukee SHOCKWAVE Impact Duty ™ Sockets and Extensions are backed by Milwaukee's Lifetime Guarantee and meet ASME industry standards.

Includes
  • Kit includes 15 Deep SAE Sockets .
  • The following sizes are included: ",3/8", 7/16" 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 1-1/16", 1-1/8", 1-1/4", 1-1/2"
Product Features
  • Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
  • Set comes in Compact PACKOUT™ Organizer
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Dual hole design and groove for easier attachment
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Lifetime Guarantee covers impact sockets and extensions only
  • Removable Tray for easy storage in tool chests
  • Meets ASME Industry Standards
Product Specifications
  • Material Composition: Chrome Molybdenum Steel
  • Length: 15.2 in
  • Weight: 11.87 lb
  • Height: 4.6 in
  • Width: 9.8 inn

Specs

–
Product Type:

Socket

Includes:

Carry Case

Impact Socket

Size:

9/16"

11/16"

3/4"

1-1/8"

7/8"

1/2"

1"

5/8"

1-1/4"

1-1/16"

1-1/2"

15/16"

3/8"

13/16"

7/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy