Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty Socket 1/2" Drive Metric PACKOUT Set (27 Piece)
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty Socket 1/2" Drive Metric PACKOUT Set (27 Piece)

Brand:
Milwaukee
SKU:
49-66-6804
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty Socket 1/2" Drive Metric PACKOUT Set (27 Piece)
Magnifying glass
Hover image to zoom
$180.71 each
In Stock
In Stock
Get 24 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Milwaukee's SHOCKWAVE Impact Duty Socket Set features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables you to select the right socket every time throughout the life of the socket. Engineered with high-strength forged steel for optimized performance in heavy-duty applications. The non-slip hex geometry prevents fastener rounding. Our dual-hole design and ring groove allow for easy socket attachment and removal. Sets can be kept organized in the included PACKOUT Compact Organizer with a clear top for easy identification of parts at a glance. The Compact Organizer is part of our PACKOUT Modular Storage System, allowing for customization of storage systems to easily transport and organize tools and accessories. All SHOCKWAVE Impact Duty Sockets and Extensions are backed by our Lifetime Guarantee and meet ASME industry standards.

Includes
  • Kit includes 27 Standard Metric & SAE Sockets.
  • The following sizes are included: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"
Product Features
  • Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
  • Set comes in Compact PACKOUT Organizer
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Dual hole design and groove for easier attachment
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Lifetime Guarantee covers impact sockets and extensions only
  • Removable Tray for easy storage in tool chests
  • Meets ASME Industry Standards
Product Specifications
  • Material Composition: Chrome Molybdenum Steel
  • Length: 15.2 in
  • Weight: 10.07 lb
  • Height: 4.6 in
  • Width: 4.6 in

Specs

–
Product Type:

Socket

Includes:

Carry Case

Impact Socket

Size:

10mm

23mm

1-1/16"

17mm

7/16"

12mm

11mm

3/8"

20mm

18mm

11/16"

19mm

14mm

16mm

24mm

3/4"

13/16"

1-1/8"

13mm

9/16"

1/2"

21mm

15mm

1"

22mm

5/8"

7/8"

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy